This item is Discontinued.

Little Giant Raised Handle Utility Cart, Steel, 1200 lb Load Capacity, 3 Shelves, 53 1/2 in L, 30 in W 3ERLGL3048BRK

This item is Discontinued.

Little Giant

Raised Handle Utility Cart, Steel, 1200 lb Load Capacity, 3 Shelves, 53 1/2 in L, 30 in W (Discontinued)

Mfr # 3ERLGL3048BRK
Zoro # G3911262
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ERLGL3048BRK
Zoro #
G3911262
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
30 in
Shelf Length
48 in
Lip Height
1-1/2 in
Top Shelf Height
35 in
Caster Dia.
5"
Shelf Width
30 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Handle Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
3
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Capacity per Shelf
400 lb
Utility Cart Item
Ergonomic Shelf Truck
Non-Marking
Yes
Gauge
12
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brake
Electrical Included
No
Caster Material
Polyurethane
Distance Between Shelves
11 3/4 in
Finish
Powder Coated

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.