Raised Handle Utility Cart, Steel, 1500 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W

  • Mfr # GL306010SRFL

  • Zoro # G3912881


product price:  $751.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL306010SRFL
Zoro #
G3912881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Shelf Length
60 in
Lip Height
1-1/2 in
Caster Dia.
10"
Caster Width
2-3/4 in
Shelf Width
30 in
Top Shelf Height
34 1/2 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1500 lb
Item
Raised Handle Utility Cart
Wheel Type
10" x 2-3/4" Puncture-Proof Rubber with Floor Lock
Number of Shelves
2
Caster Material
Semi-Pneumatic
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Capacity per Shelf
750 lb
Includes
Floor Lock to Stop Unwanted Movement
Gauge
14
Non-Marking
No
Assembled/Unassembled
Assembled
Distance Between Shelves
18 in
Utility Cart Item
Cushion-Load Merchandise Collectors
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Handle Included
Yes

Description

Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 18 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 34 1/2 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.