Raised Handle Utility Cart, Steel, 1500 lb Load Capacity, 53 1/2 in L, 24 in W, 39 in H
- Mfr # GL244810SRFL
- Zoro # G3912321
product price:Â
$
616.99
/ea
Key Features
Overall Height
39 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL244810SRFL
- Zoro #
- G3912321
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1500 lb
- Item
- Raised Handle Utility Cart
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel
- Caster Material
- Semi-Pneumatic
- Includes
- Floor Lock to Stop Unwanted Movement
- Handle Included
- Yes
Dimensions
- Overall Height
- 39 in
- Overall Length
- 53 1/2 in
- Overall Width
- 24 in
- Caster Width
- 2-3/4 in
- Caster Dia.
- 10"
Description
Raised Handle Utility Cart, Load Capacity 1500 lb, Overall Length 53 1/2 in, Overall Width 24 in, Overall Height 39 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.