Raised Handle Utility Cart, Steel, 2,000 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W

  • Mfr # GL30486MR

  • Zoro # G3912988


product price:  $689.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL30486MR
Zoro #
G3912988
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
30 in
Lip Height
1-1/2 in
Top Shelf Height
30 in
Shelf Length
48 in
Caster Dia.
6 in
Shelf Width
30 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Raised Handle Utility Cart
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Electrical Included
No
Caster Material
Mold on Rubber
Assembled/Unassembled
Assembled
Handle Included
Yes
Cart Shelf Style
Lipped
Non-Marking
No
Gauge
12 ga
Distance Between Shelves
18 in
Utility Cart Shelf Style
Lipped
Includes
Raised Offset Handle
Capacity per Shelf
1,000 lb

Description

Raised Handle Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.