Raised Handle Utility Cart, Steel, 3,600 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W

  • Mfr # G30488PYBK

  • Zoro # G3912163


product price:  $698.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G30488PYBK
Zoro #
G3912163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
30 in
Caster Dia.
8"
Shelf Width
30 in
Shelf Length
48 in
Top Shelf Height
32 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Raised Handle Utility Cart
Wheel Type
8" Polyurethane
Number of Shelves
2
Non-Marking
Yes
Utility Cart Item
Merchandise Collector
Cart Shelf Style
Flush
Handle Included
Yes
Utility Cart Shelf Style
Flush
Gauge
12 ga
Assembled/Unassembled
Assembled
Distance Between Shelves
19 1/2 in
Electrical Included
No
Includes
Raised Offset Handle
Capacity per Shelf
1,800 lb
Caster Material
Polyurethane
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Product Type
Raised Handle Utility Cart

Description

Raised Handle Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.