Raised Platform Box Trucks, 12 ga. Steel (Platform)/14 ga. Steel (Sides), 2000 lb Load Capacity

  • Mfr # RP3S24486PY

  • Zoro # G3912890


product price:  $697.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
12 ga. Steel (Platform)/14 ga. Steel (Sides)
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP3S24486PY
Zoro #
G3912890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
6"

Details

Material
12 ga. Steel (Platform)/14 ga. Steel (Sides)
Color
Gray
Load Capacity
2000 lb
Item
Raised Platform Box Trucks
Wheel Type
6" Polyurethane Roller Bearing Wheels
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Gauge
12 to 14

Description

Raised Platform Box Trucks, Load Capacity 2000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.