Raised Platform Box Trucks, Steel, 2000 lb Load Capacity, 1 Shelves, 53 1/2 in L, 24 in W, 40 in H

  • Mfr # RP4S24486PY

  • Zoro # G3912839


product price:  $786.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP4S24486PY
Zoro #
G3912839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
6"
Shelf Length
48 in
Shelf Width
24 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Raised Platform Box Trucks
Number of Shelves
1
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Gauge
12 to 14
Handle Included
Yes
Caster Material
Non-Marking Polyurethane

Description

Raised Platform Box Trucks, Load Capacity 2000 lb, Number of Shelves 1, Gauge 12 to 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.