Zoro Homepage

Receiving Station, Center Shelf, 24" x 36" Top

  • Mfr # RS32436LL

  • Zoro # G2016140


product price: $734.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS32436LL
Zoro #
G2016140
UPC #
-
Country of Origin
United States

Details

Item
Receiving Storage Cabinet

Description

- All-welded construction
- Top Surface: 24"W x 36"W
- Leg levellers
- Center Shelf
- 2,000 lbs. Capacity
- Shelf Clearance: 13"
- Height can be set from 39-1/2" - 42-1/2"
- Riser measures 10"D and sits 12" high above writing surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products