Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Drop-Gate Truck, 2000 lb.

  • Mfr # CARD-2448-8PY

  • Zoro # G9872947


product price: $848.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Handle Type
Flat
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARD-2448-8PY
Zoro #
G9872947
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
48 in
Caster Dia.
8"
Overall Height
47 in
Mesh Size
3/4" x 1-1/2"
Overall Length
54 in
Overall Width
24 in
Caster Width
2 in
Shelf Width
24"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Inside Length
48 in
Overall LxWxH
54 in x 24 in x 47 in
Inside Width
24 in
Inside Height
36 in
Caster Mounting Height
9 1/2 in
Handle Height
37 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Drop-Gate Box Truck
Handle Type
Flat
Number of Shelves
1
Includes
Drop-Gate With Spring Latches
Caster Material
Polyurethane
Gauge
12 ga
Caster Type
(2) Swivel, (2) Rigid
Features
Expanded Metal Sides, Hinged Removable Drop-Gate, Tubular Steel Push Handle
Finish
Powder Coated
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
4-Sided Lipped
Caster Frame Material
Steel
Caster Core Material
Polyurethane
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Bottom Shelf Construction
Solid
Top Shelf Construction
Solid
Shelf Adjustability
Fixed
Lid/Cover Type
No Lid
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Caster Wheel/Tread Material
Polyurethane
Number of Sides
3
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Caster Mounting Type
Plate
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in

Description

Drop-Gate Box Truck, Load Capacity 3,600 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, Inside Height 36 in, Inside Length 48 in, Inside Width 24 in, Overall Height 47 in, Overall Length 54 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.