Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Goods Truck, 3600 lb.

  • Mfr # OE-2460-6PY

  • Zoro # G2147601


product price: $666.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Overall Length
60 in
Overall Width
24 in
Material
Welded Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-2460-6PY
Zoro #
G2147601
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59 in
Overall Length
60 in
Overall Width
24 in
Wheel Diameter
6"
Deck LxWxH
60 in x 24 in x 9 in
Caster Width
2 in
Caster Dia.
6"
Deck Length
60 in
Deck Height
9 in
Deck Width
24 in
Wheel Width
2 in
Caster Wheel Dia.
6 in
Overall LxWxH
60 in x 24 in x 59 in
Handle Height
57 in

Details

Material
Welded Steel
Color
Gray
Load Capacity
3,600 lb
Item
Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
(2) Raised
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Gauge
12
Includes
Welded Cross Brace
Deck Material
Steel
Frame Material
Steel
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Features
Welded Uprights On Two Sides Of The 12 Gauge Steel Deck Are Heavy 1-5/16 in OD Tubing, Uprights Extend 48 in Above The Deck, With A Welded Top Cross Brace For Additional Strength And Rigidity
Deck Construction
Solid
Caster Mounting Type
Plate
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels

Description

Platform Truck, Load Capacity 3,600 lb, Overall Height 59 in, Overall Length 60 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.