Zoro Homepage

Roll Goods Truck, 3600 lb., Overall Width: 30"

  • Mfr # OE30606PY

  • Zoro # G3912723


product price: $710.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Overall Width
30 in
Material
Welded Steel
Color
Gray
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE30606PY
Zoro #
G3912723
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59 in
Overall Width
30 in
Wheel Diameter
6"
Wheel Width
2"

Details

Material
Welded Steel
Color
Gray
Load Capacity
3600 lb
Item
Roll Goods Truck
Wheel Type
Polyurethane
Includes
Welded Cross Brace
Finish
Powder Coated

Description

Roll Goods Truck, Load Capacity 3600 lb, Overall Height 59 in, Overall Width 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.