Security Box Truck, 1200 lb., 24x48, 1200 lb Capacity, 24" W x 48" L x

  • Mfr # SB-2448-9P

  • Zoro # G5522286


product price: $1,115.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Length
48"
Overall Width
24"
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2448-9P
Zoro #
G5522286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
24"

Details

Load Capacity
1200 lb
Item
Security Box Truck,1200 lb.,24x48

Description

Security Box Truck,1200 lb.,24x48

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.