Security Box Truck, 1200 lb., 30 x 60", 1200 lb Capacity, 30" W x 60" L x

  • Mfr # SB-3060-9P

  • Zoro # G4871758


product price:  $1,319.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60"
Overall Width
30"
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-3060-9P
Zoro #
G4871758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60"
Overall Width
30"

Details

Load Capacity
1200 lb
Item
Security Box Truck,1200 lb.,30 x 60"

Description

Security Box Truck,1200 lb.,30 x 60 In.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.