Shop LITTLE GIANT
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Security Box Truck, 1200 lb., 30x48, 1200 lb Capacity, 30" W x 48" L x
- Mfr # SB-3048-9P
- Zoro # G5522268
product price:Â
$
1,226.99
/ea
Key Features
Overall Length
48"
Overall Width
30"
Load Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-3048-9P
- Zoro #
- G5522268
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 1200 lb
- Item
- Security Box Truck,1200 lb.,30x48
Dimensions
- Overall Length
- 48"
- Overall Width
- 30"
Description
Security Box Truck,1200 lb.,30x48
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.