Security Box Truck, 1500 lb Capacity, 24 in W x 54 in L x 50 1/2 in H
- Mfr # SB244810SR
- Zoro # G3913231
product price:Â
$
938.99
/ea
Key Features
Overall Height
50 1/2 in
Overall Length
54 in
Overall Width
24 in
Color
Gray
Load Capacity
1500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB244810SR
- Zoro #
- G3913231
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Load Capacity
- 1500 lb
- Item
- Security Box Truck
- Finish
- Powder Coated
- Gauge
- 12 ga
Dimensions
- Overall Height
- 50 1/2 in
- Overall Length
- 54 in
- Overall Width
- 24 in
Description
Security Box Truck, Load Capacity 1500 lb, Finish Powder Coated, Gauge 12, Overall Height 50 1/2 in, Overall Length 54 in, Overall Width 24 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.