This item is Discontinued.

Little Giant Pump Sewage System, 4/10HP, 4inx2in, Grommet 9JP2V2DA1

Sewage System, 4/10HP, 4inx2in, Grommet (Discontinued)

  • Mfr # 9JP2V2DA1
  • Zoro # G1617695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9JP2V2DA1
Zoro #
G1617695
UPC #
010121147737
Country of Origin
United States

Dimensions

Cord Length - Pumps
20 ft.
Basin Height
26 35/64 in
Tank Length
24"
Cord Size
18-3
Basin Dia.
24 in
Cord Length
20 ft
Pump Discharge Diameter
2 in
Inlet Dia.
4 in
Vent Size
2 in

Details

Voltage
115
Item
Sewage Ejector System
Input Phase AC
1
Inlet
4 in
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Voltage - Pumps
120VAC
Switch Type - Pumps
Vertical
Application
Sewage Transfer
Amps
8.5
Hz
60 Hz
GPM of Water @ 15 Ft. of Head
30
Discharge NPT
2" F
HP
4/10
Max. Head - Pumps
20 ft.
Outlet
2"
Amps - Pumps
8.50
Item - Sump/Sewage Pump Systems
Simplex Sewage System
GPM of Water @ 10 Ft. of Head
70
Basin Capacity
41.0 gal
Cover Material
Structural Foam Polyethylene
GPM of Water @ 5 Ft. of Head
110
Motor RPM
1750
Max. Liquid Temp.
120 Degrees F
Phase
1
Pump HP
4/10
Pump Body Material
Polyethylene
Max. Head
20 ft
RPM
1,750 RPM
Rated Voltage
120V AC
Switch Electrical Connection
Piggyback
Flow Rate @ 5 Ft. of Head
110 gpm
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
70 gpm
Number of Pumps
1
Phase - Pumps
1
Alarm Included
Yes
Flow Rate @ 15 Ft. of Head
30 gpm
Alarm Application
Indoor

Description

Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Diaphragm, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 110 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 20 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 35/64 in, Pump Discharge Diameter 2 in, Inlet 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.