Zoro Homepage

Sheet and Panel Truck 3600 lb. Capacity, 36"W

  • Mfr # APT36606PY

  • Zoro # G3600182


product price: $821.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
36"
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT36606PY
Zoro #
G3600182
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"

Details

Load Capacity
3600 lb
Item
Sheet and Panel Truck

Description

Sheet/Panel Truck,3600 lb.,36 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.