Zoro Homepage

Sheet and Panel Truck, A-Frame, 30x48

  • Mfr # AF30482RFL

  • Zoro # G4096537


product price: $591.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Height
57 in
Overall Length
48 in
Overall Width
30 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF30482RFL
Zoro #
G4096537
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
48 in
Overall Width
30 in
Caster Dia.
6"

Details

Item
A-Frame Sheet and Panel Truck
Color
Gray
Finish
Powder Coated
Load Capacity
2000 lb
Gauge
12

Description

A-Frame Sheet and Panel Truck, Load Capacity 2000 lb, Finish Powder Coated, Overall Length 48 in, Overall Width 30 in, Overall Height 57 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.