Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet - Panel Truck, 30x48, Steel

  • Mfr # APT6W30486PY

  • Zoro # G4096397


product price: $864.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray Frame/Blue Handles
Overall Height
36 in
Overall Length
54 1/4 in
Overall Width
30 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT6W30486PY
Zoro #
G4096397
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
54 1/4 in
Overall Width
30 in

Details

Item
Adjustable Sheet and Panel Truck, 6-Wheeled
Color
Gray Frame/Blue Handles
Finish
Powder Coated
Load Capacity
3,600 lb

Description

Adjustable Sheet and Panel Truck, 6-Wheeled, Load Capacity 3,600 lb, Finish Powder Coated, Overall Length 54 1/4 in, Overall Width 30 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.