Zoro Homepage

Shelf, 12 Gauge, 30" x 59"

  • Mfr # SHLF3059

  • Zoro # G3601829


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Material
12 ga. Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLF3059
Zoro #
G3601829
UPC #
-
Country of Origin
United States

Details

Item
Shelf,12 Gauge,30" x 59"
Material
12 ga. Steel
Number of Shelves
1

Description

Shelf,12 Gauge,30 In. x 59 In.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.