Shelf Truck, 2-Sided, 2-Shelf, 24 x 48", Steel, 3600 lb Load Capacity, 2 Shelves, 57" H

  • Mfr # DET2-2448-6PY

  • Zoro # G4873639


product price:  $819.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DET2-2448-6PY
Zoro #
G4873639
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57"
Caster Dia.
6"
Shelf Length
48 in
Shelf Width
24 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Shelf Truck,2-Sided,2-Shelf,24 x 48"
Wheel Type
6" Polyurethane
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
2-Sided Shelf Truck
Handle Included
Yes
Finish
Powder Coated
Gauge
12
Non-Marking
Yes
Utility Cart Shelf Style
Flush
Assembled/Unassembled
Assembled

Description

Shelf Truck,2-Sided,2-Shelf,24 x 48 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.