Shop LITTLE GIANT
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Order Picking Truck, 24 x 36", Steel, 3600 lb Load Capacity, 3 Shelves, 45" H
- Mfr # 3M-2436-6PH-WSP
- Zoro # G4874655
product price:Â
$
795.99
/ea
Key Features
Overall Height
45"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M-2436-6PH-WSP
- Zoro #
- G4874655
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Multi-Shelf Order Picking Truck,24 x 36"
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 3
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Utility Cart Item
- Multi-Shelf Order Picking Truck
- Finish
- Powder Coated
- Gauge
- 12 ga
- Caster Type
- (2) Rigid, (2) Swivel
- Distance Between Shelves
- 16 1/2 in
- Utility Cart Shelf Style
- Flush
- Non-Marking
- No
- Caster Material
- Phenolic
- Cart Shelf Style
- Flush
- Includes
- Writing Shelf & Pocket
Dimensions
- Overall Height
- 45"
- Shelf Width
- 24 in
- Shelf Length
- 36 in
- Top Shelf Height
- 45 in
- Caster Dia.
- 6"
- Shelf LxW
- 36 in x 24 in
Description
Multi-Shelf Order Picking Truck,24 x 36 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf & Pocket, Top Shelf Height 45 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.