Shop LITTLE GIANT

Shelving Storage Cabinet, 78 in H, 48 in W, 48 in D, Swing, Keyed, Gray, 2 Shelves, 0 Drawers

  • Mfr # SSLP2-A-3048
  • Zoro # G3472290

product price: 
$
2,948.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1,500 lb
Door Type
Clearview, Ventilated
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSLP2-A-3048
Zoro #
G3472290
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1,500 lb
Door Type
Clearview, Ventilated
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Material
Steel
Shelf Capacity
1,200 lbs
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Gray
Method of Construction
Welded
Base Type
Legs
Shelf Adjustment Increments
3-1/2 in
Body Panel Type
Solid
Material - Cabinets
Steel
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Mobility
Stationary
Casters Included
No
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
2
Cabinet Color
Gray
Cabinet Storage Components
Shelves
Door Opening
180 Degrees
Frame Assembled
Assembled
Audit Trail Storage
None

Dimensions

Overall Height
78 in
Overall Depth
48 in
Overall Width
48 in
Cabinet Height Range
Full Height
Leg Height
5 1/2 in
Panel Material Thickness
12 ga
Height of Cabinet
78 in
Depth of Cabinet
30 1/4 in
Width of Cabinet
48 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Ventilated, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 48 in, Overall Height 78 in, Overall Width 30 in, Audit Trail Storage None

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.