Shelving Storage Cabinet, 78 in H, 60 in W, 30 in D, Swing, Keyed, Gray, 2 Shelves, 0 Drawers

  • Mfr # SSL2-A-3060

  • Zoro # G3472449


product price:  $2,855.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1500 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSL2-A-3060
Zoro #
G3472449
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
30 in
Overall Width
60 in
Cabinet Height Range
Full Height
Panel Material Thickness
12 ga
Height of Cabinet
78 in
Width of Cabinet
60 in
Depth of Cabinet
30 1/4 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1500 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Includes
Shelves
Shelf Capacity
1,200 lbs
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Gray
Method of Construction
Welded
Shelf Adjustment Increments
3-1/2 in
Body Panel Type
Solid
Base Type
Legs
Door Handle Type
Swing
Casters Included
No
Shelf Adjustability
Adjustable
Mobility
Stationary
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 30 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.