Shelving Tool Storage Locker, 78 in H, 49 in W, 1 Shelves

  • Mfr # SL1-2448-LP

  • Zoro # G8591637


product price:  $1,468.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Door Type
Ventilated
Overall Height
78 in
Overall Width
49 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1-2448-LP
Zoro #
G8591637
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
49 in
Panel Material Thickness
16 ga

Details

Cabinet Style
Shelving
Door Type
Ventilated
Number of Shelves
1
Item
Tool Storage Locker
Cabinet Material
Steel
Gauge
16 ga.
Material
Steel
Cabinet Door Type
Ventilated

Description

Tool Storage Locker,24x48 In.,Louvered Pnl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.