Shop Desk, 24 in.Wx22in. Dx52in. H, Gray

  • Mfr # PSX-2224-3RBKDR

  • Zoro # G8936191


product price:  $802.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Height
49 in
Writing Surface Height
39 in
Shop Desk Style
Cabinet
Mobile/Stationary
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSX-2224-3RBKDR
Zoro #
G8936191
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
49 in
Overall Depth
22 in
Writing Surface Height
39 in
Drawer HxWxD
(1) 4 1/2 in x 13 in x 17 in
Panel Material Thickness
13 ga
Drawer Depth
17 in
Drawer Height
4 1/2 in
Writing Surface Height from Ground
39 in
Caster Wheel Diameter
3 in
Shelf Depth
22 in
Shelf Width
24 in
Shelf WxD
22 in x 24 in
Drawer Width
13 in

Details

Item
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Mobile
Number of Doors
1
No. of Drawers
1
Material
Steel
Color
Gray
Color Base
Gray
Pedestal Location
None
Number of Drawers
1
Writing Surface Slope
0 Degrees
Color Top
Gray
Includes
Leg Levelers Add Up to 3 in to Overall Height, Locking Storage Drawer
Number of Pedestals
0
Assembly
Assembled
Number of Shelves
1
Keyboard Shelf
No
Cabinet Door Type
Ventilated
Includes Keyboard Tray
No
Vertical Shelf Clearance
11 3/4 in
Shelf Adjustability
Fixed
Desk Color
Gray
Desk Material
Steel
Number of Compartments
2
Lock Type
Keyed
Caster Type
Swivel
Mobility
Mobile
Desk Style
Cabinet
Frame Assembled
Assembled
Method of Construction
Welded

Description

Shop Desk, Number of Doors 1, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 2, Number of Drawers 1, Overall Depth 22 in, Overall Height 49 in, Overall Width 24 in, Shelf Depth 22 in, Shelf Width 24 in, Panel Material Thickness 13 ga, Writing Surface Height from Ground 39 in, Writing Surface Slope 0 Degrees , Caster Type Swivel, Caster Wheel Diameter 3 in, Desk Material Steel, Drawer Depth 17 in, Drawer Height 4 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.