Shop Desk, 24inWx22inD, Incld Storge Drawr

  • Mfr # PSX-2224-LLDR

  • Zoro # G9319624


product price: $804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Height
49 in
Writing Surface Height
39 in
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSX-2224-LLDR
Zoro #
G9319624
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
49 in
Overall Depth
22 in
Writing Surface Height
39 in
Shelf Material Thickness
13 ga
Drawer Width
13 in
Shelf Width
24 in
Drawer Height
4 1/2 in
Shelf Depth
22 in
Drawer HxWxD
(1) 13 in x 17 in x 4 1/2 in
Shelf WxD
22 in x 24 in
Drawer Depth
17 in
Writing Surface Height from Ground
39 in

Details

Item
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
1
No. of Drawers
1
Material
Steel
Number of Pedestals
0
Number of Shelves
1
Number of Drawers
1
Color Base
Gray
Cabinet Door Type
Ventilated
Assembly
Assembled
Color Top
Gray
Writing Surface Slope
0 Degrees
Includes
Leg Levelers
Color
Gray
Keyboard Shelf
No
Desk Color
Gray
Frame Assembled
Assembled
Method of Construction
Welded
Vertical Shelf Clearance
11 3/4 in
Shelf Adjustability
Fixed
Desk Style
Cabinet
Includes Keyboard Tray
No
Mobility
Stationary
Number of Compartments
2
Desk Material
Steel

Description

Shop Desk, Number of Doors 1, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 2, Number of Drawers 1, Overall Depth 22 in, Overall Height 49 in, Overall Width 24 in, Shelf Depth 22 in, Shelf Width 24 in, Writing Surface Height from Ground 39 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel, Drawer Depth 17 in, Drawer Height 4 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.