Shop Desk, 36in.Wx24in. Dx52in. H, Gray

  • Mfr # PSX-2436-3RBKDR

  • Zoro # G2206158


product price:  $1,088.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Height
49 in
Writing Surface Height
39 in
Shop Desk Style
Cabinet
Mobile/Stationary
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSX-2436-3RBKDR
Zoro #
G2206158
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
49 in
Overall Depth
36 in
Writing Surface Height
39 in
Drawer Width
13 in
Shelf Width
36 in
Caster Wheel Diameter
3 in
Shelf WxD
24 in x 36 in
Writing Surface Height from Ground
39 in
Drawer HxWxD
(1) 4 1/2 in x 13 in x 17 in
Shelf Depth
24 in
Drawer Depth
17 in
Drawer Height
4 1/2 in
Panel Material Thickness
13 ga

Details

Item
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Mobile
Number of Doors
1
No. of Drawers
1
Writing Surface Slope
0 Degrees
Color
Gray
Number of Drawers
1
Includes
Leg Levelers Add Up to 3 in to Overall Height, Locking Storage Drawer
Number of Shelves
1
Assembly
Assembled
Pedestal Location
None
Keyboard Shelf
No
Color Base
Gray
Material
Steel
Color Top
Gray
Cabinet Door Type
Ventilated
Number of Pedestals
0
Vertical Shelf Clearance
11 3/4 in
Desk Material
Steel
Method of Construction
Welded
Desk Color
Gray
Frame Assembled
Assembled
Caster Type
Swivel
Shelf Adjustability
Fixed
Includes Keyboard Tray
No
Mobility
Mobile
Number of Compartments
2
Lock Type
Keyed
Desk Style
Cabinet

Description

Shop Desk, Number of Doors 1, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 2, Number of Drawers 1, Overall Depth 36 in, Overall Height 49 in, Overall Width 24 in, Shelf Depth 24 in, Shelf Width 36 in, Panel Material Thickness 13 ga, Writing Surface Height from Ground 39 in, Writing Surface Slope 0 Degrees , Caster Type Swivel, Caster Wheel Diameter 3 in, Desk Material Steel, Drawer Depth 17 in, Drawer Height 4 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.