Spill Deck, 66 gal Spill Capacity, 2 Drums, 3,000 lb Load Capacity, Heavy Gauge Steel

  • Mfr # SSB-5125-66
  • Zoro # G7457222
product price: 
$
809.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Number of Drums
2
Width
51 in
Length
26 in
Spill Capacity
66 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSB-5125-66
Zoro #
G7457222
UPC #
-
Country of Origin
United States
Item
Spill Deck
Color
Gray
Number of Drums
2
Spill Capacity
66 gal
For Number of 55 gal. Drums
2
Load Capacity
3,000 lb
Material
Heavy Gauge Steel
Includes
Removable Grating
Standards
OSHA
Spill Capacity, gal.
66 gal
Spill Containment Load Capacity
3,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Modular Type
Nonmodular
Product Weight
158 lb
Pallet Material
Steel
Opening Type
No Doors
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor
Inline
Yes
Composition
Steel, Steel
Supports SPCC Compliance
Yes
Includes Overflow Bladder
No
Includes Drain
No
Product Type
Spill Deck
Forklift Pockets
No Pockets
For Use With Standard Fork
No
Low Profile
Yes
Sump Connection Capability
No
Pallet Color
Gray
Grate Material
Steel
Grate Color
Black
Manufacturer Warranty
1 yr
Pallet Finish
Powder Coated
Supports EPA Compliance
40 CFR 264.175
"Spill Capacity
66 gal
Side Wall Type
Steel
Fluorinated
No
Space Saving Features
Stackable
Includes Grate
Grate Included
Insert Weight
158 lb
Shell Material
Heavy Gauge Steel
Wire Color
Gray
Traction Material
Heavy Gauge Steel

Dimensions

Width
51 in
Length
26 in
Height
12 in
Dimensions
26 in L x 51 in W x 12 in H
Usable Width
51 in
Usable Length
25 in

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 26 in, Width 51 in, Height 12 in, Drain Included No, Yes, Material Heavy Gauge Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.