Zoro Homepage

Spill Platform Ramp, Gray

  • Mfr # SST-RAMP

  • Zoro # G7512942


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Height
10 1/2 in
Width
33 in
Length
36 in
Color
Gray
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-RAMP
Zoro #
G7512942
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in
Width
33 in
Length
36 in
Compatible Spill Containment Height
10 1/2 in
Dimensions
36 in L x 33 in W x 10 1/2 in H

Details

Item
Spill Platform Ramp
Color
Gray
Load Capacity
1,000 lb
Material
Steel
For Use With
LITTLE GIANT SST-5176,SST-5151, SST-5125-66, SST-5125
Product Weight
17 lb
Manufacturer Warranty
5 yr
For Use With Brand
Little Giant
For Use With Mfr. Model Number
SST-5125, SST-5125-66, SST-5151, SST-5176
Nonslip
Yes
Standards
EPA 40 CFR 264.175, SPCC
Product Type
Spill Pallet Ramp
Recycled Content (%)
No Recycled Content
Application
Hazardous Waste Collection, Storage of Virgin Chemicals, Drum Dispensing, Battery Storage

Description

Spill Pallet Ramp, Application Hazardous Waste Collection, Storage of Virgin Chemicals, Drum Dispensing, Battery Storage, Color Gray, Compatible Spill Containment Height 10 1/2 in, Dimensions 36 in L x 33 in W x 10 1/2 in H, For Use With LITTLE GIANT SST-5176,SST-5151, SST-5125-66, SST-5125, For Use With Brand Little Giant, For Use With Grainger Item Number 4UDX2, 4UDX3, 4UDX4, For Use With Mfr. Model Number SST-5125, SST-5125-66, SST-5151, SST-5176, Height 10 1/2 in, Length 36 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.