Stand Up Workstation, Butcher Block Top, 24" x 36" Top, Leg Levellers

  • Mfr # WT1S2436LL

  • Zoro # G2011119


product price: $527.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT1S2436LL
Zoro #
G2011119
UPC #
-
Country of Origin
United States

Description

- 1-3/4" butcher block top
- Work surface height: 42"
- Work surface: 24"D x 36"W
- Heavy-duty leg levelers provide up to additional 3" height
- Durable powder coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.