
Stand Up Workstation, Butcher Block Top, 24" x 48" Top, Leg Levellers
Mfr # WT1S2448LL
Zoro # G2016280
product price: $574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT1S2448LL
Zoro #
G2016280
UPC #
-
Country of Origin
United States
Description
- 1-3/4" butcher block top
- Work surface height: 42"
- Work surface: 24"D x 48"W
- Heavy-duty leg levelers provide up to additional 3" height
- Durable powder coated finish
- Work surface height: 42"
- Work surface: 24"D x 48"W
- Heavy-duty leg levelers provide up to additional 3" height
- Durable powder coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.