Zoro Homepage

Standard Platform Truck, 1200 lb.

  • Mfr # LG-T710-1H

  • Zoro # G7086231


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Width
24 in
Color
Gray
Load Capacity
1,200 lb
Wheel Type
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-T710-1H
Zoro #
G7086231
UPC #
190225453221
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
37 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 7-3/4 in
Deck Height
7 3/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Deck Length
36 in
Deck Width
24 in
Overall LxWxH
37 in x 24 in x 35-1/2 in
Handle Height
35 3/4 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Raised
Gauge
14
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Handle Pocket Location
Single End
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Features
Fully Assembled and Ready for Use, These All-Welded Steel Platform Trucks are Built for Long, Trouble-Free Service in Medium Duty Applications
Number of Platforms
1
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Caster Wheel Type
Polyurethane
Deck Gauge
14 ga
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 35 1/2 in, Overall Length 37 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 14 ga, Deck Height 7 3/4 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.