Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 2000 lb.

  • Mfr # NBB-3048-6MR

  • Zoro # G7181212


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
2,000 lb
Wheel Type
Mold-on Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3048-6MR
Zoro #
G7181212
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
50 in
Overall Width
30 in
Deck LxWxH
48 in x 30 in x 9 in
Deck Height
9 in
Caster Wheel Width
2 in
Deck Width
30 in
Deck Length
48 in
Caster Wheel Dia.
6 in
Overall LxWxH
50 in x 30 in x 38 in
Handle Height
38 in
Caster Width
2 in
Wheel Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Removable Raised
Gauge
12
Deck Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Finish
Powder Coated
Number of Caster Wheels
4
Handle Pocket Location
Single End
Deck Finish/Coating
Powder Coated
Features
Removable Pipe Handle is 1-5/16 in Od and Has Two Cross Braces, Sturdy All-Welded Unit is Constructed of a Formed 12 Gauge Steel Deck With Extra Reinforcement on the Underside
Caster Wheel/Tread Material
Rubber
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Mold-On Rubber
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Number of Platforms
1

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 38 in, Overall Length 50 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.