Standard Platform Truck, 3600 lb., Overall Length: 63-1/4"

  • Mfr # APT30606PYBK

  • Zoro # G3911490


product price: $901.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
63 1/4 in
Overall Width
30 in
Color
Gray Frame/Blue Handles
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT30606PYBK
Zoro #
G3911490
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
63 1/4 in
Overall Width
30 in
Deck Width
30 in
Deck Height
9 1/4 in
Deck Length
60 in

Details

Color
Gray Frame/Blue Handles
Load Capacity
3600 lb
Item
Adjustable Divider Panel Truck
Finish
Powder Coated
Includes
(2) Heavy Duty Uprights
Frame Material
Steel

Description

Adjustable Divider Panel Truck, Load Capacity 3600 lb, Deck Length 60 in, Deck Width 30 in, Deck Height 9 1/4 in, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.