Deep Shelf Truck, 3", 1200 lb., 24 x 48", Steel, 1,200 lb Load Capacity, 2 Shelves, 24 in W, 35" H

  • Mfr # DS2448X3-5PY

  • Zoro # G4873596


product price:  $482.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
35"
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS2448X3-5PY
Zoro #
G4873596
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Overall Width
24 in
Shelf Width
24 in
Caster Dia.
5"
Caster Width
1-1/4 in
Shelf Length
48 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Deep Shelf Truck,3",1200 lb.,24 x 48"
Wheel Type
5" Polyurethane
Number of Shelves
2
Non-Marking
No
Distance Between Shelves
22 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Finish
Powder Coated
Utility Cart Item
3-Inch Deep Shelf Truck
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Capacity per Shelf
1,200 lb
Gauge
12 ga
Product Type
Deep Shelf Truck,3",1200 lb.,24 x 48"

Description

Deep Shelf Truck,3 In.,1200 lb.,24 x 48 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.