Steel Mobile Bin Cart, 20 in D x 45 1/2 in H x 32 in W, 3 Shelves, Gray

  • Mfr # MS1-1532-6PH

  • Zoro # G2145486


product price:  $873.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Width
32 in
Material
Steel
Color
Gray
Load Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS1-1532-6PH
Zoro #
G2145486
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
32 in
Depth
15"
Bin Width
32 in
Bin Height
12 1/2 in
Bin Depth
15 in
Width
32"
Overall Depth
20 in
Base Height
7 1/2 in
Compartment Width
32 in
Compartment Height
12 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Mobile Bin Cart
Number of Shelves
3
Gauge
14 ga.
Finish
Powder Coated
Base Type
Caster
Number of Compartments
3
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
2,400 lb

Description

Mobile Bin Cart, Steel, Powder Coated, Gray, Overall Depth 20 in, Overall Height 45 1/2 in, Overall Width 32 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Base Type Caster, Number of Shelves 3, Base Height 7 1/2 in, Number of Compartments 3, Compartment Depth 15 in, Compartment Height 12 1/2 in, Compartment Width 32 in, Includes -

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.