Shop LITTLE GIANT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Handle Utility Cart, Steel, 1500 lb Load Capacity, 2 Shelves, 41 1/2 in L, 24 in W
Mfr # G243610SRFL
Zoro # G3911962
product price:Â
$
586.99
/ea
Key Features
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G243610SRFL
- Zoro #
- G3911962
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1500 lb
- Item
- Raised Handle Utility Cart
- Wheel Type
- 10" x 2-3/4" Puncture-Proof Rubber with Floor Lock
- Number of Shelves
- 2
- Utility Cart Shelf Style
- Flush
- Electrical Included
- No
- Includes
- Floor Lock to Stop Unwanted Movement
- Non-Marking
- No
- Utility Cart Item
- Cushion-Load Merchandise Collectors
- Caster Type
- (2) Rigid, (2) Swivel
- Cart Shelf Style
- Flush
- Handle Included
- Yes
- Capacity per Shelf
- 750 lb
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Gauge
- 14
- Caster Material
- Semi-Pneumatic
- Distance Between Shelves
- 19 1/2 in
Description
Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 19 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 34 1/2 in, Assembled/Unassembled Assembled