Raised Handle Utility Cart, Steel, 1500 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W

  • Mfr # G306010SRFL

  • Zoro # G3912242


product price: $734.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G306010SRFL
Zoro #
G3912242
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Caster Width
2-3/4 in
Top Shelf Height
34 1/2 in
Caster Dia.
10"
Shelf Length
60 in
Shelf Width
30 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1500 lb
Item
Raised Handle Utility Cart
Wheel Type
10" x 2-3/4" Puncture-Proof Rubber with Floor Lock
Number of Shelves
2
Electrical Included
No
Includes
Floor Lock to Stop Unwanted Movement
Utility Cart Item
Cushion-Load Merchandise Collectors
Non-Marking
No
Gauge
14
Distance Between Shelves
19 1/2 in
Utility Cart Shelf Style
Flush
Caster Material
Semi-Pneumatic
Cart Shelf Style
Flush
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
750 lb
Assembled/Unassembled
Assembled
Finish
Powder Coated

Description

Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 19 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 34 1/2 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.