Shop LITTLE GIANT

Raised Handle Utility Cart, Steel, 2,000 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W

  • Mfr # G30606MR

  • Zoro # G3912233


product price: 
$
768.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G30606MR
Zoro #
G3912233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Caster Dia.
6"
Shelf Length
60 in
Shelf Width
30 in
Top Shelf Height
30 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Raised Handle Utility Cart
Number of Shelves
2
Capacity per Shelf
1,000 lb
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
19 1/2 in
Utility Cart Shelf Style
Flush
Gauge
12 ga
Handle Included
Yes
Finish
Powder Coated
Caster Material
Mold on Rubber
Cart Shelf Style
Flush
Non-Marking
No
Electrical Included
No
Includes
Raised Offset Handle
Assembled/Unassembled
Assembled
Product Type
Raised Handle Utility Cart

Description

Raised Handle Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 19 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews