Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 30x60

  • Mfr # GCK30606PY
  • Zoro # G2010918
product price: 
$
757.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GCK30606PY
Zoro #
G2010918
UPC #
-
Country of Origin
United States

Description

This ergonomically designed utility cart features a kick back style handle to ensure a safe and comfortable grip while reducing operator fatigue. The heavy-duty construction features fully welded 12 gauge shelves. Rolls easily on 2 rigid, and 2 swivel casters with 6" nonmarking polyurethane wheels. Flush Top shelf and 1-1/2" retaining lips on lower shelf. 30" x 60" shelf size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews