Shop LITTLE GIANT

Raised Handle Utility Cart, Steel, 2000 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W

  • Mfr # G30486MR

  • Zoro # G3912157


product price: 
$
573.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G30486MR
Zoro #
G3912157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
30 in
Top Shelf Height
30 in
Shelf Length
48 in
Caster Dia.
6"
Shelf Width
30 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Raised Handle Utility Cart
Number of Shelves
2
Cart Shelf Style
Flush
Gauge
12
Distance Between Shelves
19 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Utility Cart Shelf Style
Flush
Handle Included
Yes
Caster Material
Mold on Rubber
Non-Marking
No
Assembled/Unassembled
Assembled
Finish
Powder Coated
Includes
Raised Offset Handle
Capacity per Shelf
1000 lb

Description

Raised Handle Utility Cart, Load Capacity 2000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1000 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.