Birch Plywood, 100 lbs Load Capacity, 16" L, 31" W, 24.5" H
- Mfr # MK-KE24145-GG
- Zoro # G708670144
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24.5"
Overall Length
16"
Overall Width
31"
Material
Birch Plywood
Color
Beech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-KE24145-GG
- Zoro #
- G708670144
- UPC #
- 196861080913
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 24.5"
- Overall Length
- 16"
- Overall Width
- 31"
Details
- Material
- Birch Plywood
- Color
- Beech
- Load Capacity
- 100 lbs
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This mobile wooden storage cart boasting 3 upper cubbies and 2 lower storage shelves lets you bring necessary supplies to your current work area while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified engineered birch plywood this cart helps create healthier indoor air quality in your classroom. Boasting a kid-friendly design, reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped this unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in 30 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.