Shop LITTLE GIANT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Handle Utility Cart, Steel, 2400 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W
Mfr # G30488MRFL
Zoro # G3912120
product price:Â
$
689.99
/ea
Key Features
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G30488MRFL
- Zoro #
- G3912120
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2400 lb
- Item
- Raised Handle Utility Cart
- Wheel Type
- 8" Mold-On Rubber
- Number of Shelves
- 2
- Utility Cart Item
- Merchandise Collector
- Cart Shelf Style
- Flush
- Assembled/Unassembled
- Assembled
- Capacity per Shelf
- 1200 lb
- Finish
- Powder Coated
- Non-Marking
- No
- Electrical Included
- No
- Utility Cart Shelf Style
- Flush
- Caster Material
- Mold on Rubber
- Caster Type
- (2) Rigid, (2) Swivel with Floor Lock
- Includes
- Floor Lock to Stop Unwanted Movement
- Distance Between Shelves
- 19 1/2 in
- Gauge
- 12
- Handle Included
- Yes
Description
Raised Handle Utility Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.