Shop LITTLE GIANT
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W, 35 in H
- Mfr # LGL3060BRK
- Zoro # G4096981
product price:Â
$
568.99
/ea
Key Features
Overall Height
35 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGL3060BRK
- Zoro #
- G4096981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Length
- 65 1/2 in
- Overall Width
- 30 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 5"
- Shelf Length
- 60 in
- Shelf Width
- 30 in
- Caster Width
- 1-1/4 in
- Shelf LxW
- 60 in x 30 in
- Overall LxWxH
- 65 1/2 in x 30 in x 35 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,200 lb
- Item
- Utility Cart
- Number of Shelves
- 2
- Shelf Type
- Lipped Edge
- Capacity per Shelf
- 600 lb
- Distance Between Shelves
- 25 in
- Caster Material
- Polyurethane
- Gauge
- 12 ga
- Handle
- Tubular Steel
- Finish
- Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Product Type
- Flat Handle Utility Cart
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.