Shop LITTLE GIANT

Raised Handle Utility Cart, Steel, 2400 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W

  • Mfr # G30608MR

  • Zoro # G3912209


product price: 
$
697.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G30608MR
Zoro #
G3912209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Caster Dia.
8"
Top Shelf Height
32 in
Shelf Width
30 in
Shelf Length
60 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
2400 lb
Item
Raised Handle Utility Cart
Wheel Type
8" Mold-On Rubber
Number of Shelves
2
Caster Material
Mold on Rubber
Distance Between Shelves
19 1/2 in
Includes
Raised Offset Handle
Utility Cart Item
Merchandise Collector
Non-Marking
No
Cart Shelf Style
Flush
Handle Included
Yes
Finish
Powder Coated
Utility Cart Shelf Style
Flush
Electrical Included
No
Capacity per Shelf
1200 lb
Assembled/Unassembled
Assembled
Gauge
12
Caster Type
(2) Rigid, (2) Swivel

Description

Raised Handle Utility Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 19 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.