Shop DURHAM MFG

Bar and Pipe Truck, 3600 lb., 48 In. L

  • Mfr # BPT-3648-95

  • Zoro # G2146481


product price: 
$
618.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Length
48 in
Overall Height
59 1/2 in
Load Capacity
3,600 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPT-3648-95
Zoro #
G2146481
UPC #
-
Country of Origin
Mexico
Item
Mobile Bar & Pipe Rack
Load Capacity
3,600 lb
Color
Gray
Wheel Type
Phenolic
Finish
Textured Powder Paint
Gauge
14
Material
Steel
Caster Type
(4) Swivel With Side Brake
Number of Levels
3
Load Capacity per Level
3,600 lb
Collapsible
No
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel with Brake
Deck Gauge
14 ga
Caster Wheel/Tread Material
Phenolic
Number of Cradles/Racks
6
Frame Finish/Coating
Powder Coated
Frame Material
Steel
Deck Finish/Coating
Powder Coated
Deck Material
Steel
Handle Type
No Handle
Caster Brake Type
Side Pedal Brake
Frame Gauge
14 ga
Caster Wheel Tread Type/Material
Standard Phenolic
Distance Between Levels
20 in
Includes Floor Lock
Floor Lock Not Included

Description

Bar and Pipe Truck, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 36 in, Deck Height 11 1/8 in, Distance Between Levels 20 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Number of Cradles/Racks 6, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.