Service Cart, Flush Top, 1200 lb., 24x48", Steel, 1,200 lb Load Capacity, 2 Shelves, 24 in W

  • Mfr # LGK-2448-5PY

  • Zoro # G4873009


product price:  $449.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
38-3/4"
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LGK-2448-5PY
Zoro #
G4873009
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38-3/4"
Overall Width
24 in
Shelf Width
24 in
Top Shelf Height
30 in
Shelf Length
48 in
Caster Dia.
5"
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Service Cart,Flush Top,1200 lb.,24x48"
Wheel Type
5" Polyurethane
Number of Shelves
2
Non-Marking
Yes
Utility Cart Item
Service Cart with Sloped Handle
Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Gauge
12 ga
Finish
Powder Coated
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Type
(2) Rigid, (2) Swivel
Product Type
Service Cart,Flush Top,1200 lb.,24x48"

Description

Service Cart,Flush Top,1200 lb.,24x48 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Width 24 in, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.