
Stock Cart, 12 ga. Steel, 3600 lb Load Capacity, 5 Shelves, 63-1/2" H
Mfr # 5M24366PH
Zoro # G3600508
product price:Â $858.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
63-1/2"
Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5M24366PH
Zoro #
G3600508
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
63-1/2"
Details
Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Item
Stock Cart
Number of Shelves
5
Description
Stock Cart,Flush,5 Shelf,36 x 24,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.