Cushion Load Deep Shelf Tray Truck, Steel, 1200 lb Load Capacity, 66 in L, 30 in W, 36 in H
- Mfr # DS3060X39P
- Zoro # G3912148
product price:Â
$
926.99
/ea
Key Features
Overall Height
36 in
Overall Length
66 in
Overall Width
30 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS3060X39P
- Zoro #
- G3912148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 66 in
- Overall Width
- 30 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Cushion Load Deep Shelf Tray Truck
- Gauge
- 12 ga
- Finish
- Powder Coated
Description
Flat Handle Deep Shelf Utility Cart, Load Capacity 1200 lb, Material Steel, Finish Powder Coated, Gauge 12, Overall Height 36 in, Overall Length 66 in, Overall Width 30 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.